Shop All Desks
Greene Manufacturing
Pre Engineered Work Stations, 30" D, 108" W, 47-1/2" H, Maple, Hardwood
Mfr # DT-9AJA-Z
Zoro # G0369719
product price: $4,131.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,131.99
Free 30-Day Returns
Key Features
- Type Pre Engineered Work Stations
- Overall Width 108"
- Overall Depth 30"
- Overall Height 47-1/2"
- Color Maple
Product Information
- Brand Greene Manufacturing
- MFR # DT-9AJA-Z
- Zoro # G0369719
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 108" |
Overall Depth | 30" |
Overall Height | 47-1/2" |
Width | 108" |
Details
Type | Pre Engineered Work Stations |
Item | Workstation |
Color | Maple |
Material | Hardwood |
Color Top | Maple |
Top Material | Hardwood |
Number of Pedestals | 1 |
Series | Dura Tech |
Description
Workstation,9 ft. Desk Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Analog, 13-1/4"H, 12 hr. Format, 110V (U54BAAA332)
- MONARCH SPECIALTIES Accent Table - Espresso Night Stand With Storage (I 2135)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Mod Desk Shell, 72" x 30" x 29", Sepia Walnut, PK2, 2PK (HONLDS7230LE1)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- SP RICHARDS LorellĀ® Bow Front Desk Shel - 72"W x 36"D x 29-1/2"H - Mahogany - Essentials Series (LLR69370)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7632)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- HON Desk Return, 24" D, 42" W, 29.5" H, Mahogany/Charcoal, Metal (HP3235R.N.S)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- Greene Manufacturing Desks