Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 72" Overall Height
Mfr # EXC-6772WD
Zoro # G7677177
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,437.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 67 in
- Overall Depth 36 in
- Overall Height 72 in
- Color Charcoal Gray
Product Information
- Brand Greene Manufacturing
- MFR # EXC-6772WD
- Zoro # G7677177
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 67 in |
Overall Depth | 36 in |
Overall Height | 72 in |
Compartment Depth | 36 in |
Compartment Width | 67 in |
Compartment Height | 72 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 2, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 0, Overall Depth 36 in, Overall Height 72 in, Overall Width 67 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Door Locking Points 3, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- VICKERMAN 50 ft. x 14 in. Douglas Fir Garland 1450 tips (A808714)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- STACKBIN Enclosed Computer Cabinet (4-ENCOMP)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- Greene Manufacturing Computer Cabinets