Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 72" Overall Height
Mfr # EXC-2672FS
Zoro # G7677183
product price: $997.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 26 in
- Overall Depth 36 in
- Overall Height 72 in
- Color Charcoal Gray
Product Information
- Brand Greene Manufacturing
- MFR # EXC-2672FS
- Zoro # G7677183
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 36 in |
Overall Height | 72 in |
Compartment Width | 26 in |
Compartment Height | 72 in |
Compartment Depth | 36 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 1, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 0, Overall Depth 36 in, Overall Height 72 in, Overall Width 26 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Door Locking Points 3, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- SAFCO High Base for 4998GRR Flat File, Grey (4979GR)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- OFFICESOURCE Manhattan Collection Manhattan Sofa (9883LLT)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- BAXTON STUDIO Zentra ModernDark Brown Sideboard Storage Cabinet with Glass Doors (119-6494)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- ZENITH HOMERP 16x26 Frame Med Cabinet (M115)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- Greene Manufacturing Computer Cabinets