Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 43" Overall Height
Mfr # EXC-4372WD
Zoro # G7677131
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 43 in
- Overall Depth 36 in
- Overall Height 72 in
- Color Charcoal Gray
Product Information
- Brand Greene Manufacturing
- MFR # EXC-4372WD
- Zoro # G7677131
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 43 in |
Overall Depth | 36 in |
Overall Height | 72 in |
Compartment Depth | 36 in |
Compartment Width | 43 in |
Compartment Height | 72 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 1, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 0, Overall Depth 36 in, Overall Height 72 in, Overall Width 43 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Door Locking Points 3, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Mahogany, Wood (LDP6030MH)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet Enclosure, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- Greene Manufacturing Computer Cabinets