Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 37" Overall Height
Mfr # EXC-2637DT
Zoro # G7677122
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop and Wall Mount
- Overall Width 26 in
- Overall Depth 24 in
- Overall Height 37 in
- Color Charcoal Gray
Product Information
- Brand Greene Manufacturing
- MFR # EXC-2637DT
- Zoro # G7677122
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 24 in |
Overall Height | 37 in |
Compartment Width | 26 in |
Compartment Height | 37 in |
Compartment Depth | 24 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 0, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 1, Overall Depth 24 in, Overall Height 37 in, Overall Width 26 in, Number of Folding Shelves 0, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, White Nebula (PHLIP20-3060RD-WNB)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- LUXOR Luxor 4-Shelf Mobile Presentation Workstation with Cabinet, 18inW x 30inD x 40-1/4inH, Dark Gray (PS4000C)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- Greene Manufacturing Computer Cabinets