Shop All Computer Cabinets
Greene Manufacturing
Computer Cabinet, 66" Overall Height
Mfr # EXC-3666.FDS
Zoro # G7677159
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,858.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 36 in
- Overall Depth 20 in
- Overall Height 66 in
- Color Charcoal Gray
Product Information
- Brand Greene Manufacturing
- MFR # EXC-3666.FDS
- Zoro # G7677159
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 20 in |
Overall Height | 66 in |
Compartment Depth | 20 in |
Compartment Height | 66 in |
Compartment Width | 36 in |
Details
Computer Cabinet Type | Desktop |
Item | Desktop Computer Cabinet |
Color | Charcoal Gray |
Material | Steel |
Number of Drawers | 0 |
Finish | Powder Coated |
Number of Shelves | 3 |
Assembled/Unassembled | Assembled |
Cabinet Finish | Powder Coated |
Includes Ventilation Fan | Yes |
Cabinet Material | Steel |
Mobility | Stationary |
Frame Assembled | Assembled |
For Computer Type | Desktop |
Cabinet Color | Gray |
Includes Keyboard Tray | Yes |
Description
Desktop Computer Cabinet, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 3, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 0, Overall Depth 20 in, Overall Height 66 in, Overall Width 36 in, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICKIS RUGS Small Seat Wedge - Pillow (RI2592574)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Black (249309JBK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- Greene Manufacturing Computer Cabinets