Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 84 in H
Mfr # WC5-2484C
Zoro # G0451460
product price: $1,998.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,998.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 24 in
- Material Steel
- Door Type Single Door
- Gauge 16 ga.
Product Information
- Brand Greene Manufacturing
- MFR # WC5-2484C
- Zoro # G0451460
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Single Door |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,24 In.Wx24 In.Dx84 In.H,Single Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- HOME BASICS 36 Pair Shoe Rack, White (SR00753)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270021BK)
- DURAMAX 36 In. W x 72In. H Industrial Free Standing Cabinet with wheels (68010)
- Greene Manufacturing Industrial Storage Cabinets