Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H
Mfr # WC4-2442
Zoro # G0450663
product price: $963.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Material Steel
- Door Type Standard
- Gauge 16 ga.
- Number of Shelves 3
Product Information
- Brand Greene Manufacturing
- MFR # WC4-2442
- Zoro # G0450663
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 42 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Standard |
Gauge | 16 ga. |
Number of Shelves | 3 |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,24 In.Wx24 In.Dx42 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 12 PK (30240 RED)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-CH)
- Greene Manufacturing Industrial Storage Cabinets