Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Pegboard Storage Cabinet, 52 in W, 72 in H
Mfr # GTV-5500P
Zoro # G0449887
product price: $6,009.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,009.99
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Overall Width 52 in
- Material Steel
- Door Type Standard
- Gauge 16 ga.
Product Information
- Brand Greene Manufacturing
- MFR # GTV-5500P
- Zoro # G0449887
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 52 in |
Overall Height | 72 in |
Details
Cabinet Style | Open Storage |
Material | Steel |
Door Type | Standard |
Gauge | 16 ga. |
Item | Pegboard Storage Cabinet |
Cabinet Door Type | Standard |
Item - Storage Cabinets | Pegboard Cabinet |
Description
Cabinet,52 In.Wx65 In.Hx24 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Gray (269902GY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- Greene Manufacturing Industrial Storage Cabinets