Shop All Industrial Storage Cabinets
Greene Manufacturing
14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary
Mfr # MDC-6018-82
Zoro # G0103115
product price: $1,356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Color Dark Gray
- Duty Rating Extra-Heavy Duty
- Width 60 in
Product Information
- Brand Greene Manufacturing
- MFR # MDC-6018-82
- Zoro # G0103115
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 82 in |
Overall Depth | 18 in |
Overall Height | 82 in |
Depth | 18 in |
Leg Height | 4 in |
Overall Cabinet Height | 82" |
Height of Cabinet | 82 in |
Overall Cabinet Depth | 18" |
Width of Cabinet | 60 in |
Depth of Cabinet | 18 in |
Overall Cabinet Width | 60" |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 82 in, Overall Width 60 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236GY)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- Greene Manufacturing Industrial Storage Cabinets