Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary
Mfr # EX-784-1
Zoro # G0103045
product price: $2,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,283.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Dark Gray
- Duty Rating Super Duty
- Width 48 in
Product Information
- Brand Greene Manufacturing
- MFR # EX-784-1
- Zoro # G0103045
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 84 in |
Overall Depth | 24 in |
Overall Height | 84 in |
Depth | 24 in |
Leg Height | 6 in |
Width of Cabinet | 48 in |
Overall Cabinet Depth | 24" |
Height of Cabinet | 84 in |
Overall Cabinet Height | 84" |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 48" |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Aluminum Bucket Opener (POA-8)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- ALERA Industrial Grade Steel Storage Cabinet, 30 in W, 66" H (ALE86630)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- Greene Manufacturing Industrial Storage Cabinets