Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H
Mfr # EX-604-1
Zoro # G0448870
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,347.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Gauge 12 ga.
- Number of Shelves 4
Product Information
- Brand Greene Manufacturing
- MFR # EX-604-1
- Zoro # G0448870
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet,48"Wx24"Dx60"H,Adj Shlvs |
Description
Storage Cabinet,48 In.Wx24 In.Dx60 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- HON HON SC182830LGS, FLAGSHIP STORAGE CABINET WITH 4 SMALL AND 4 MEDIUM BINS, 30 X 18 X 28, CHARCOAL (HONSC182830LGS)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-362484-HDL-95)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- Greene Manufacturing Industrial Storage Cabinets