Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H
Mfr # EX-783-1
Zoro # G0448712
product price: $1,677.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 4
Product Information
- Brand Greene Manufacturing
- MFR # EX-783-1
- Zoro # G0448712
- UPC # 00865775000033
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Description
Storage Cabinet,36 In.Wx24 In.Dx78 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- ZORO SELECT Cabinet Shelf (6-24D)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M99)
- Greene Manufacturing Industrial Storage Cabinets