Shop All Multi-Purpose Wipes
This Product is Discontinued
Green Works
Natural Compostable Wipes, White, Canister, 62 Wipes, 7 in x 8 in, Citrus, 6 PK (Discontinued)
Mfr # 30380
Zoro # G3250886
This Product is Discontinued
Key Features
- Number of Sheets 62
- Cleaner Container Size 62 ct.
- Container Type Canister
- Sheet Size 7 in x 8 in
- Color White
Product Information
- Brand Green Works
- MFR # 30380
- Zoro # G3250886
- UPC # 10044600303809
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 62 ct. |
Sheet Size | 7 in x 8 in |
Sheet Length | 8 in |
Container Size | 62 ct |
Sheet Width | 7 in |
Details
Number of Sheets | 62 |
Container Type | Canister |
Item | Natural Compostable Wipes |
Color | White |
Application | Hard, Non Porous Surfaces |
Effective to Remove | No Efficacy |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Cleaner Form | Wipes |
Formula | Bleach Free |
Fragrance | Citrus |
Wipes per Container | 62 |
Cleaning Wipe - Item | Appliance Cleaning Wipes |
Wet Contact Time | No Efficacy |
Cleaner Container Type | Canister |
Standards | EPA Registered |
Primary Chemical | None |
Wipes Application | All Purpose Cleaning |
NSF Rating | Not Rated |
Description
Cleaning Wipes, Appliance Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 62 ct., Cleaner Container Type Canister, Sheet Size 7 in x 8 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application All Purpose Cleaning, Formula Bleach Free, Color White, Standards EPA, Cleaning Wipes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.