Shop All Tarps
This Product is Discontinued
Green-Tek
50% Shade Factor White Shade Cloth (Discontinued)
Mfr # SHDKWHN5020X50
Zoro # G202681646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material HDPE
- Width 24
- Height 24
- Tarp Finished Length 50'
Product Information
Dimensions
Width | 24 |
Height | 24 |
Tarp Finished Length | 50' |
Length | 24.2 |
Outside Diameter | 33 |
Details
Color | White |
Material | HDPE |
Item | Tarp |
Description
This high-density, knit polyethylene 50% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Does not require taping
- easy to repair if punctured
- Chemical-resistant against pesticides, detergents and other chemicals
- White color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV-sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.