Shop All Tarps
Green-Tek
100 ft x 24.2 ft 24.2 Tarp, White, High-Density-Knit Polyethylene
Mfr # SHDKWHN5020X100
Zoro # G502681650
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 100 ft x 24.2 ft
- Color White
- Tarp Material High-Density-Knit Polyethylene
- Thickness 24.2
- Tarp Finished Length 100 ft
Product Information
Dimensions
Finished Size | 100 ft x 24.2 ft |
Tarp Finished Length | 100 ft |
Tarp Finished Width | 24.2 ft |
Outside Diameter | 63 |
Details
Color | White |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 24.2 |
Item | Tarp |
Description
This high-density, knit polyethylene 50% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Does not require taping
- easy to repair if punctured
- Chemical-resistant against pesticides, detergents and other chemicals
- White color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV-sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Breather (24 033 01-S)
- RIDLEY 33LB SheepGoat Block (16826)
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- IPOWER iPower2.0Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve (GLSPRYPUMP8)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 50 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene (20X50FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X35)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Blue, Polyethylene (CT-505-50X70)
- Green-Tek Tarps