Shop All Tarps
Green-Tek
100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene
Mfr # SHDKWHN4020X100
Zoro # G802681701
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 100 ft x 24.1 ft
- Color White
- Tarp Material High-Density-Knit Polyethylene
- Thickness 24.1
- Tarp Finished Length 100 ft
Product Information
Dimensions
Finished Size | 100 ft x 24.1 ft |
Tarp Finished Length | 100 ft |
Tarp Finished Width | 24.1 ft |
Outside Diameter | 40.001 |
Details
Color | White |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 24.1 |
Item | Tarp |
Description
This high-density, knit polyethylene 40% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- White color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV-sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Key Shop Pack, PK25 (430670)
- ROGUE TOOLS Hoe Rake, 54 InchFiberglass Handle, 7 Inch Head (F70HR)
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- BIRCHWOOD CASEY Cotton Bore Mop, 44/11mm/45/12mm (BC-41328)
- GREEN-TEK 100 ft x 24.2 ft 24.2 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN5020X100)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 50 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene (20X50FT 70PCT SHADE)
- FOREMOST TARP 6 ft x 8 ft Tarp, Blue (80068)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-4060-X)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ54)
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-24X36)
- Green-Tek Tarps