Shop All Tarps
Green-Tek
10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 12X10FT 70PCT SHADE
Zoro # G302681607
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12.2 ft
- Tarp Material High-Density-Knit Polyethylene
- Thickness 10.5
- Tarp Finished Length 10 ft
- Tarp Finished Width 12.2 ft
Product Information
Dimensions
Finished Size | 10 ft x 12.2 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12.2 ft |
Outside Diameter | 2.25 |
Details
Color | Black |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 10.5 |
Item | Tarp |
Description
This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Black color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 18 ft Tarp, Blue, Polyethylene (BT-1018-X)
- PARTY ANIMAL Party Animal TSPS Penn State Big Sip 3D Water Bottle (TSPS)
- STENS Gasket Set For Honda Gx200 06111-Zl0-000 480-395 (480-395)
- KOHLER Oil Filter (ED0021752830-S)
- GREEN-TEK 50 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene (20X50FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.2 ft 24.2 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN5020X100)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY2)
- ZORO SELECT 10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P562)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- Green-Tek Tarps