Shop All Tarps
Green-Tek
10 ft x 12.2 ft 10.3 Tarp, Forest Green, High-Density-Knit Polyethylene
Mfr # 12X10FT
Zoro # G202681431
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12.2 ft
- Color Forest Green
- Tarp Material High-Density-Knit Polyethylene
- Thickness 10.3
- Tarp Finished Length 10 ft
Product Information
Dimensions
Finished Size | 10 ft x 12.2 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12.2 ft |
Outside Diameter | 3.7 |
Details
Color | Forest Green |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 10.3 |
Item | Tarp |
Description
This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Green color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Light weight is easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water permeable for rainfall and irrigation
Applications:
- Shade UV sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work area
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 9.5" x4" x0.7" (A-425K5)
- WESTWARD Handheld Blower/Vacuum, Electric, 375 CFM (20X615)
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 4 lb 64 pk (704-PN)
- GREEN-TEK 100 ft x 24.2 ft 24.2 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN5020X100)
- GREEN-TEK 50 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene (20X50FT 70PCT SHADE)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-10X12)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X20)
- Green-Tek Tarps