Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 7.92 oz Net Wt, Ground, PK24
Mfr # 7792
Zoro # G005310491
product price: $21.99
/pk 24, $0.92/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Hazelnut
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated
- Beverage Format Ground
Product Information
- Brand Green Mountain Coffee
- MFR # 7792
- Zoro # G005310491
- UPC # 099555077926
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Hazelnut |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated |
Beverage Format | Ground |
Net Weight | 7.92 oz |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Package Weight | 0.33 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Hazelnut, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Blue Cotton Candy Syrup 1 Liter Bottle, PK4 (M-FR092F)
- DYNAMIC COOKING SYSTEMS Top Valve Knob 2-1/2 D, Off-On (14020-01)
- HENNY PENNY Blower Kit - 120V For - Part# 14420 (Oem) (14420 (OEM))
- CONTINENTAL GIRBAU Drain Valve 3 338129 (600544)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK24 (6700)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- GREEN MOUNTAIN COFFEE Coffee, 7.44 oz Net Wt, Ground, PK24 (6520)
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6694)
- GREEN MOUNTAIN COFFEE Coffee, 6.88 lb Net Wt, Ground, PK50 (4461)
- JAVA ONE Coffee Pod, Sumatra Mandheling, PK14 (60006)
- Green Mountain Coffee Coffee and Tea