Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 7.92 oz Net Wt, Ground, PK24
Mfr # 7674
Zoro # G105310469
product price: $21.59
/pk 24, $0.90/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Beverage Package & Style K-Cup
- Beverage Flavor Maple Pecan
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
Product Information
- Brand Green Mountain Coffee
- MFR # 7674
- Zoro # G105310469
- UPC # 611247376744
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Maple Pecan |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Package Weight | 0.33 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Net Weight | 7.92 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Maple Pecan, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Motor Mount (50-0177-6)
- AMERICAN GRANBY American Granby PS2040M4 Pressure Switch - 20-40 PSI (PS2040M4)
- FRYMASTER MOTOR, OIL PUMP 115V, W/GASKET for Frymaster - Part# FM826-1712 (FM826-1712)
- NESPRESSO Milk Container 5L Assembly (120.009)
- GREEN MOUNTAIN COFFEE Coffee, Organic Sumatran, 0.4 oz., PK24 (4060)
- GREEN MOUNTAIN COFFEE Coffee, 7.44 oz Net Wt, Ground, PK24 (6694)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Select, 0.33 oz., PK24 (6003)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6663)
- GREEN MOUNTAIN COFFEE Coffee, Lake & Lodge, 0.31 oz., PK24 (6523)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6570)
- SEATTLES BEST Coffee, Decaf, Seattle Best, PK18 (SEA12420867)
- Green Mountain Coffee Beverages