Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 7.92 oz Net Wt, Ground, PK24
Mfr # 6792
Zoro # G805310554
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Hazelnut
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Format Ground
Product Information
- Brand Green Mountain Coffee
- MFR # 6792
- Zoro # G805310554
- UPC # 099555067927
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Hazelnut |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Package Weight | 0.33 oz |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Net Weight | 7.92 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Hazelnut, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Plug, Locking , L15-30P, 3 Phase (2531028)
- BERKEL SLICERS Automatic Belt (2375-00133)
- GE Defrost Timer (WR9X483)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK100 (4162)
- GREEN MOUNTAIN COFFEE Coffee, Vanilla Caramel, 0.4 oz., PK24 (611247390283)
- GREEN MOUNTAIN COFFEE Coffee, Breakfast Blend, 0.31 oz., PK96 (7522)
- GREEN MOUNTAIN COFFEE Coffee, French Roast, 2.5 oz., PK50 (4441)
- GREEN MOUNTAIN COFFEE Coffee, Lake & Lodge, 0.31 oz., PK24 (6523)
- GREEN MOUNTAIN COFFEE Coffee, 6.88 lb Net Wt, Ground, PK50 (4461)
- NESTLE ESPRESSO, WHOLEBEANS, 2LBS (NES59095)
- Green Mountain Coffee Beverages