Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 1.86 lb Net Wt, Ground, PK96
Mfr # 6694
Zoro # G405310480
original price:
$79.35
10% off
new price: $71.19
/pk 96, $0.74/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Roast
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Net Weight 1.86 lb
Product Information
- Brand Green Mountain Coffee
- MFR # 6694
- Zoro # G405310480
- UPC # 10099555066941
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Roast |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Net Weight | 1.86 lb |
Beverage Package Style | Pod |
Package Weight | 0.31 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 1.86 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.31 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Plastic Lids, 24-32 oz., Cups, Clear, PK500 (DCC 48JL)
- CLEVELAND Switch, On/Off 110-120 (SK2474100)
- MAXWELL HOUSE Maxwell House Ground Coffee 1.5 oz., PK42 (00043000866153)
- MONIN Monin Pure Cane Syrup 1 Liter, PK4 (M-FR000F)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic, 0.4 oz., PK96 (4061)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Coffee, Vanilla Caramel, 0.4 oz., PK24 (611247390283)
- GREEN MOUNTAIN COFFEE Coffee, Wild Mountain, 0.33 oz., PK96 (6783)
- REVOLUTION TEA Tea Organic Green, PK120 (80-7000)
- Green Mountain Coffee Coffee and Tea