Shop All Camlock Fittings
Green Leaf
C Series Cam Lever Coupling, 3 in, Female x Hose Shank, Polypropylene, Black
Mfr # GLP300C
Zoro # G508276997
product price: $40.75
/ea
Sold in multiples of 10 for $407.50
$407.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Green Leaf
- MFR # GLP300C
- Zoro # G508276997
- UPC # 23537931012
- Country of Origin United States
- Category Camlock Fittings
Description
The Gator Lock Coupling by Green Leaf is available in different sizes ranging from 12 to 3 in and in eight universal configurations of fittings involving male adapter, female adapter, hose shank, plug, cap and many NPT thread variations The Gator Lock coupling which is a patented positive locking system to keep the arms from unintentionally coming open from pump or transport vibration is a popular fitting because of this safety feature Green Leaf's Gator Lock is a reliable way of connecting and disconnecting equipment that transfers fluid like sprayers, pumps, hoses and many other applications Green Leaf's injection molded plastic Gator Lock fittings are manufactured in sizes ranging from 12 to 3 in and are available in eight different universal configurations With a positive locking system, the Gator Lock is a simple and reliable way of connecting and disconnecting equipment that transfers fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In, Width (In.): 13/16 in (389014)
- KOHLER Vacuum Breaker, Black, Metal, Plastic (K-1299067)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- GREEN LEAF Cam Lock Plug, 2 in, Polypropylene (200PL/GLP200PL)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- DIXON Flange Adapter, 3 x 3 In, 125 psi, Aluminum (300-AL-AL)
- DIXON Type-C Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (125-C-SS)
- APG 1/2" Aluminum Part A (305AAL)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- Green Leaf Fittings