Shop All Sorbents
Green Boom
Oil-Only Sock, 3 gal, White, 10 PK
Mfr # S0312S
Zoro # G911854027
product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type No Connector
- Product Type Sorbent Sock
- Static Dissipative No
- Mildew Resistant Yes
Product Information
- Brand Green Boom
- MFR # S0312S
- Zoro # G911854027
- UPC # 850057332025
- Country of Origin United States
- Category Sorbents
Dimensions
Details
Item | Oil-Only Sock |
Volume Absorbed per Pkg. | 3 gal |
Color | White |
Connector Type | No Connector |
Product Type | Sorbent Sock |
Static Dissipative | No |
Mildew Resistant | Yes |
Neutralizes Chemical Type | Oil & Fuel |
Sock/Boom Profile | Round |
Description
Product Type Sorbent Sock, Volume Absorbed per Pkg. 3 gal, Color/Pattern White, Sock/Boom Profile Round, Rope Along Length Not Applicable, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIDATE Disinfectants and Sanitizers, 32 oz. Trigger Spray Bottle, Unscented (2018-32)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- ALPINE INDUSTRIES Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White (430-F-T)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- GREEN BOOM Oil-Only Sock, 12 gal, White, 10 PK (S0348S)
- GREEN BOOM Oil-Only Pillow, 7.5 gal, White, 10 PK (P1212S)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- PIG Sorbents, 12 gal, Universal, Black, Gray, High-Density Polypropylene/Polypropylene/Cellulose (PAN201)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- LABEXACT Sorbents, 50 PK (LEMB-0027)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- Green Boom Sorbents