Shop All Spray Foam Sealant
Great Stuff
Spray Foam Sealant, Black, 12 oz
Mfr # 99112876
Zoro # G606154067
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards UL Classified
- Flash Point -155 Degrees F
- Number of Components 1
- Includes Dispensing Straw
Product Information
- Brand Great Stuff
- MFR # 99112876
- Zoro # G606154067
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Multipurpose, Color Black, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 10:7, Full Cure Time 8 hr, Includes Dispensing Straw, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 60 Degrees F, Sealant Properties Multipurpose, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastics, Wood, Standards UL Classified, Application Method Straw
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Sausage Gun Nozzles, 5 Count (OX-P042425)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1" x 60 yds., Light Green, 12/Case (T93500312PKA)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- GREAT STUFF Window and Door Insulating Spray Foam Sealant, 12 oz, Can with Straw, Yellow, 1 Component (99108862)
- GREAT STUFF Insulating Spray Foam Sealant, 12 ox, Aerosol Can, Cream, R-3.7 (00157901)
- GREAT STUFF Window & Door Spray Foam Sealant, 20 oz, Aerosol Can, Yellow, 1 Component (00187273)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- GREAT STUFF Pest Control Spray Foam Sealant, 20 oz, Aerosol Can, Gray, 1 Component (11073754)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- DAP Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, White, 1 Component (18836)
- Great Stuff Spray Foam Sealant