Shop All Specialty Coatings
Great Stuff
Leak Sealer, Rubber, White, Spray
Mfr # GSEW14101
Zoro # G710437148
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Rubber
- Resin Type Rubber
- Application Method Spray
- Dry Time 1 hr
- Cure Time 24 hr
Product Information
- Brand Great Stuff
- MFR # GSEW14101
- Zoro # G710437148
- UPC # 036121220065
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 14 oz |
Details
Color | White |
Base Type | Rubber |
Resin Type | Rubber |
Application Method | Spray |
Dry Time | 1 hr |
Item | Leak Sealer |
Cure Time | 24 hr |
For Use On | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
UV Resistant | Yes |
Sub Brand | Great Stuff(TM) |
Features | Paintable After Curing |
Resistance Properties | UV Resistant |
Rubber Item Type | Sealant |
Roof Application | Roof Leak Repair |
Surface Material | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
Coverage Area | 12 sq ft |
Description
Leak Sealer, White, Dry Time 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK3)
- ASTRO PNEUMATIC Astro Pneumatic AST-AS7SP Siphon Feed Spray Gun With 1-Quart Aluminum Cup And 1.8 mm Nozzle (AST-AS7SP)
- RUST-OLEUM 9800 Urethane Mastic, Alumi-NON, 1 gal. (9815419)
- WATCO Semi-Gloss Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63181)
- GREAT STUFF Leak Sealer, Rubber, Black, Spray (GSEB14101)
- GREAT STUFF Leak Sealer, Rubber, Clear, Spray (GSEC14101)
- GARDNER Gardner 6225-GA Aluminum Roof Coating, Silver, 5 gal Pail (5177-A-30)
- RUST-OLEUM Roof Coating and Waterproofer, 4.75 gal (301999)
- TURTLE WAX Hybrid Solutions Ceramic Spray Coating 16 oz (53409)
- MODERN MASTERS 1 Qt Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- Great Stuff Specialty Coatings