Shop All Specialty Coatings
Great Stuff
Leak Sealer, Rubber, Clear, Spray
Mfr # GSEC14101
Zoro # G110437144
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Rubber
- Resin Type Rubber
- Application Method Spray
- For Use On Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood
- Dry Time 1 hr
Product Information
- Brand Great Stuff
- MFR # GSEC14101
- Zoro # G110437144
- UPC # 036121220041
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 14 oz |
Details
Color | Clear |
Base Type | Rubber |
Resin Type | Rubber |
Application Method | Spray |
Item | Leak Sealer |
For Use On | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
Dry Time | 1 hr |
Cure Time | 24 hr |
Resistance Properties | UV Resistant |
Rubber Item Type | Sealant |
Roof Application | Roof Leak Repair |
UV Resistant | Yes |
Sub Brand | Great Stuff(TM) |
Features | Paintable After Curing |
Surface Material | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
Coverage Area | 12 sq ft |
Description
Leak Sealer, Clear, Dry Time 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gravity Feed Touch-Up Spray Gun (DWMT70778)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- GREAT STUFF Leak Sealer, Rubber, White, Spray (GSEW14101)
- GREAT STUFF Leak Sealer, Rubber, Black, Spray (GSEB14101)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, 1 gal. Size (K000Z6761-16)
- PERFORMIX PLASTI DIP SPRY 11OZ BLK (11203-6)
- SLIPDOCTORS SlipDoctors - DuraGrip Brown - Gallon (S-CT-DURBRW1G)
- GENERAL FINISHES 1 Pt Pitch Black Glaze Effects Water-Based Translucent Color (PTPB)
- RUST-OLEUM Heat Resistant Coating, Black, 1gal (286503)
- Great Stuff Specialty Coatings