Shop All Index & Note Cards
Great Papers
Thank You Card W/Envelope, Paradise, PK50
Mfr # 2020034
Zoro # G604974957
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Color Multi-color
- Outside Width 4.875"
Product Information
- Brand Great Papers
- MFR # 2020034
- Zoro # G604974957
- UPC # 601952200342
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card W/Envelope,Paradise,PK50 |
Color | Multi-color |
Description
Thank You Card W/Envelope,Paradise,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- BSC PREFERRED 60 x 60'' - 4 Mil Flat Poly Bags, 50PK (PB1343)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2020032)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- GREAT PAPERS Thank You Card and Envelopes, Tuxed, PK50 (1472089)
- GREAT PAPERS Invitation Flat Card, 5.5"x7.75", Kr, PK50 (2020016)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- AVERY DENNISON 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (8317)
- Great Papers Index & Note Cards