Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Rise, PK25
Mfr # 2020028
Zoro # G804975075
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Outside Length 3.375"
- Color Multi-color
Product Information
- Brand Great Papers
- MFR # 2020028
- Zoro # G804975075
- UPC # 601952200281
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Rise,PK25 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Rise,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 6 in., SS, Multipurpose (220040-1001)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- CLI Magnetic Spring Clips, 1.3", PK24 (68512)
- SENCO CAL11BAB Senco L Series 0.75 in.; 18 Gauge Galvanized Staples (CAL11BAB)
- GREAT PAPERS Note Card and Envelopes, Rainbow, PK20 (2017048)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Note Card and Envelopes, Teal Glit, PK15 (2020025)
- INSPIRED MINDS Postcards, PK30 (52330PC)
- Great Papers Index & Note Cards