Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Gold, PK50
Mfr # 2019018
Zoro # G104975003
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color Black
- Outside Length 3.375"
Product Information
- Brand Great Papers
- MFR # 2019018
- Zoro # G104975003
- UPC # 601952190186
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Gold,PK50 |
Color | Black |
Description
Thank You Card and Envelopes,Gold,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Job Application (Long Form), PK50 (A0019)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card and Envelopes, Tuxed, PK50 (1472089)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Invitation Flat Card w/ Envelope, PK20 (152678)
- GREAT PAPERS Thank You Card W/Envelope, Amethyst, PK24 (2013273)
- OXFORD Card, Index, Ruled, 4X6, 8Pt, We Pk (OXF41)
- Great Papers Index & Note Cards