Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Drif, PK50
Mfr # 2015122
Zoro # G204974883
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Outside Width 4.875"
- Outside Length 3.375"
Product Information
- Brand Great Papers
- MFR # 2015122
- Zoro # G204974883
- UPC # 601952151224
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Drif,PK50 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Drif,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Thank You Card and Envelopes, Lamas, PK50 (2019081)
- GREAT PAPERS Note Card and Envelopes, Thanks a L, PK3 (2020007)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2015123)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets (40411)
- Great Papers Index & Note Cards