Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Chal, PK24
Mfr # 2015002
Zoro # G304974851
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color Multi-color
- Outside Length 3.375"
Product Information
- Brand Great Papers
- MFR # 2015002
- Zoro # G304974851
- UPC # 601952150029
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Chal,PK24 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Chal,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- ZEBRA PEN G402 4 Series Gel Retractable Pen, Black (ZEB49211)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- GREAT PAPERS Thank You Card and Envelopes, Tuxed, PK50 (1472089)
- GREAT PAPERS Invitation Flat Card w/ Envelopes, PK100 (2012093)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- GREAT PAPERS Note Card and Envelopes, Salmon Gl, PK15 (2020024)
- GREAT PAPERS Thank You Card and Envelopes, Baby, PK24 (2013315)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- Great Papers Index & Note Cards