Shop All Certificates & Awards
Great Papers!
Foil Border Certificates, 8.5 x 11, Ivory/Gold, Channel, PK12
Mfr # 963070
Zoro # G1429588
product price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory/Gold
- Height 11"
- Width 8.5"
- Paper Weight 60 lb
- For Use With Great Papers!® Certificate Cover
Product Information
- Brand Great Papers!
- MFR # 963070
- Zoro # G1429588
- UPC # 601952490682
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11" |
Width | 8.5" |
Details
Color | Ivory/Gold |
Paper Weight | 60 lb |
For Use With | Great Papers!® Certificate Cover |
Certificate Theme | Channel |
Weight | 0.32 lbs |
Description
Great Papers!® Foil Border Certificates, 8.5 x 11, Ivory/Gold, Channel, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 (00756)
- TAPE LOGIC Tape Logic® Labels, "Trash", 2" x 3", Fluorescent Red, 500/Roll (DL1149)
- TRIMACO Toilet Paint Cover Protection 9 ft. x 12 ft. (83100)
- CANON P170-DH-3 Printing Calculator (2204C001)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, White/Silver, Braided, PK15 (963027)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12 (936060)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- HILLMAN Hillman Fasteners 461673 30 Pack; 0.38 in. x 5 Corrugated Joint Fasteners - Pack Of 6 (376852)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- GREAT PAPERS Certificate Seal Gold Foil Star, S, PK30 (2019020)
- Great Papers! Certificates & Awards