Shop All Certificates & Awards
Great Papers!
Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12
Mfr # 936060
Zoro # G1430787
product price: $8.55
/pk 12, $0.71/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory/Gold
- Height 11"
- Width 8.5"
- Weight 0.32 lbs
- Certificate Theme Braided
Product Information
- Brand Great Papers!
- MFR # 936060
- Zoro # G1430787
- UPC # 601952490255
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11" |
Width | 8.5" |
Details
Color | Ivory/Gold |
Weight | 0.32 lbs |
Certificate Theme | Braided |
For Use With | Great Papers!® Certificate Cover |
Paper Weight | 60 lb |
Description
Great Papers!® Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- UNIVERSAL Business Card Holder, (50) Cards (UNV08109)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, White/Silver, Braided, PK15 (963027)
- GREAT PAPERS Certificate Cover Petal Touch, Blue, PK5 (2019001)
- TREND Certificate, Award, Star, 30Pk (TEPT2951)
- NORTH STAR TEACHER RESOURCES Positive Behavior Punch Cards, PK216 (NS2406)
- QUALITY RESOURCE GROUP Backpack w/Drawstring, 17-1/2x15 In., BLK (N210/L)
- Great Papers! Certificates & Awards