Shop All Mailer Envelopes
Great Papers
Envelope, Solid, A2 (5.75"x4.375", PK25
Mfr # 974125
Zoro # G604974704
product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 8.5"
- Length 11"
- Material Paper
Product Information
- Brand Great Papers
- MFR # 974125
- Zoro # G604974704
- UPC # 601952741258
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,Solid,A2 (5.75"x4.375",PK25 |
Color | Ivory |
Material | Paper |
Description
Envelope,Solid,A2 (5.75 In.x4.375 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Plug, Clutch (273748)
- PEN2PAPER 5 x 8 In. Heavyweight Ruled Index Card; Blue; Pack - 100 (PE1206285)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Yell, PK25 (980032)
- GREAT PAPERS Envelope, Foil Lining, White with, PK25 (9021069)
- GREAT PAPERS Envelope, EA5, Tissue Lined, Light, PK25 (2019027)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014370)
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- Great Papers Mail Supplies