Shop All Mailer Envelopes
Great Papers
Envelope, Solid, 6"x9" Bright Yell, PK25
Mfr # 980032
Zoro # G604974711
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 6"
- Length 9"
- Material Paper
Product Information
- Brand Great Papers
- MFR # 980032
- Zoro # G604974711
- UPC # 601952800320
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Envelope,Solid,6"x9" Bright Yell,PK25 |
Color | Yellow |
Material | Paper |
Description
Envelope,Solid,6 In.x9 In. Bright Yell,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, DL, Tissue Lined, Marble, PK25 (2019026)
- GREAT PAPERS Envelope, EA5, Tissue Lined, White, PK25 (2019028)
- GREAT PAPERS Envelope, Coordinating, #10, 9.5"x, PK40 (2015042)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK25 (902013)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK40 (2013203)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018415)
- Great Papers Mailing Tubes & Cartons