Shop All Mailer Envelopes
Great Papers
Envelope, Solid, #10 (9.5"x4.125"), PK25
Mfr # 902013
Zoro # G304974745
product price: $7.35
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Product Information
- Brand Great Papers
- MFR # 902013
- Zoro # G304974745
- UPC # 601952005961
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,Solid,#10 (9.5"x4.125"),PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Solid,#10 (9.5 In.x4.125 In.),PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin/Prl, 1 Door, 24x36" (UV301-SATIN-PEARL)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (34725)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Orchid Pk (WAU21951)
- GREAT PAPERS Envelope, EA5, Tissue Lined, White, PK25 (2019028)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK40 (2013201)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013311)
- GREAT PAPERS Envelope, EA5, Tissue Lined, Light, PK25 (2019027)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- Great Papers Mailer Envelopes