Shop All Mailer Envelopes
Great Papers
Envelope, Solid, #10 (9.5"x4.125"), PK25
Mfr # 901385
Zoro # G104974686
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Product Information
- Brand Great Papers
- MFR # 901385
- Zoro # G104974686
- UPC # 601952013850
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,Solid,#10 (9.5"x4.125"),PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Solid,#10 (9.5 In.x4.125 In.),PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- GREAT PAPERS Envelope, Coordinating, #10, 9.5"x, PK40 (2015042)
- GREAT PAPERS Envelope, Foil Lining, White with, PK25 (9021069)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Solid, A2 (5.75"x4.375", PK25 (974125)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Yell, PK25 (980032)
- GREAT PAPERS Envelope, EA5, Tissue Lined, Light, PK25 (2019027)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- Great Papers Mailer Envelopes