Shop All Mailer Envelopes
Great Papers
Envelope, Coordinating, #10 (9.5"x, PK40
Mfr # 2014236
Zoro # G304974813
product price: $7.99
/pk 40, $0.20/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 4.75""
- Length 6.75"
- Material Paper
Product Information
- Brand Great Papers
- MFR # 2014236
- Zoro # G304974813
- UPC # 601952142369
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 4.75"" |
Length | 6.75" |
Details
Item | Envelope,Coordinating,#10 (9.5"x,PK40 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Coordinating,#10 (9.5 In.x,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- NINJATEK NinjaFlex Snow 1.75Mm 1Kg (3DNF0017510)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 8", Kraft, 25/Bundle (11R315)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013311)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK40 (2013201)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013207)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK40 (2013203)
- GREAT PAPERS Envelope, Foil Lining, White with, PK25 (9021069)
- TUFFGARD EXTREME Poly Mailer, 13" L, 9-1/2" W, White, PK50 (100279988)
- Great Papers Mail Supplies