Shop All Certificates & Awards
Great Papers
Certificate Kit, Acid Free, 12 in. H, PK90
Mfr # 038956
Zoro # G4292727
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12 in
- Width 9 3/8 in
- Special Features Assorted Color Border Style
- Includes 30 Certificate Backers, 30 Certificate Seals, 30 Certificates (10 Red, 10 Green, 10 Blue)
Product Information
- Brand Great Papers
- MFR # 038956
- Zoro # G4292727
- UPC # 601952389566
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 12 in |
Width | 9 3/8 in |
Details
Item | Certificate Kit |
Color | White |
Special Features | Assorted Color Border Style |
Includes | 30 Certificate Backers, 30 Certificate Seals, 30 Certificates (10 Red, 10 Green, 10 Blue) |
Paper Weight | 60 lb |
Border Color | Blue, Green, Red |
Certificate Paper Type | Premium Paper |
Compatible Equipment | Copier, Inkjet, Laser |
Acid Free | Yes |
Foil Border | No |
Certificate Theme | Recognition |
Certificates Per Pack | 15 |
Certificates per Pack | 15 |
Description
Certificate Kit, Height 12 in, Width 9 3/8 in, Paper Weight 60 lb, Certificate Paper Type Premium Paper, Certificate Theme Recognition, Color White, Border Color Blue, Green, Red, Foil Border No, Special Features Assorted Color Border Style, Acid Free Yes, Compatible Equipment Copier, Inkjet, Laser, Certificates per Pack 15, Includes 30 Certificate Backers, 30 Certificate Seals, 30 Certificates (10 Red, 10 Green, 10 Blue), Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- 3M 3M Super Spray Adhesive- 6065 (6065)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- GREAT PAPERS Certificate Red Metallic Border, PK25 (934125)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- GREAT PAPERS Certificate Cover Linen, Burgundy W, PK3 (939503)
- GREAT PAPERS Certificate Seal Embossed Gold Foi, PK48 (20104102)
- GREAT PAPERS Certificate Music, 8.5"x11", PK25 (2015109)
- GREAT PAPERS Certificate Value Assortment Certi, PK30 (2015094)
- Great Papers Certificates & Awards