Shop All Picture and Document Frames
Great Papers
Certificate Cover, Navy/Gold, 12 in. H, PK5
Mfr # 038949
Zoro # G4292797
original price:
$9.75
12% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Certificate Size 8-1/2 in x 11 in
- Cover Material Card Stock
- Die-Cut Slots Yes
- Cover Color Gold, Navy
- Acid Free Yes
Product Information
- Brand Great Papers
- MFR # 038949
- Zoro # G4292797
- UPC # 601952389498
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Holds Certificate Size | 8-1/2 in x 11 in |
Width | 9 3/8 in |
Height | 12 in |
Details
Cover Material | Card Stock |
Item | Certificate Cover |
Die-Cut Slots | Yes |
Cover Color | Gold, Navy |
Acid Free | Yes |
Description
Certificate Cover, Holds Certificate Size 8-1/2 in x 11 in, Cover Color Gold/Navy, Cover Material Card Stock, Height 12 in, Width 9 3/8 in, Die-Cut Slots Yes, Acid Free Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle POW/MIA Swivel Bar Stool, Ladder Back (L01430POWMIA)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Dining Chair, PK2 (121-6620)
- FLASH FURNITURE BlackBig and Tall Office Chair, 31 1/2 inW28-1/2"L47-1/2"H, Padded Flip-up, MeshSeat, ContemporarySeries (BT-20180-GG)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- GREAT PAPERS Certificate Cover, Hunter Green/Gold, PK5 (038950)
- CAMCO DECOR MATE STOVE TOPPER WHITE 17IN X 19-1/2IN X 1/2IN (43707)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 2PK (122046-GS-2PK)
- PERFECT CASES Perfect Cases PCFRM-D2PM 8.5 x 11 in. Single Diploma Frame with Engraving for Diploma (PCFRM-D2PM)
- RLM DISTRIBUTION SARO Bejeweled Portrait Photo Frame Silver (HO2657844)
- Great Papers Picture and Document Frames