Shop All Picture and Document Frames
Great Papers
Certificate Cover, Black/Gold, 12 in H, PK5
Mfr # 038951
Zoro # G4292779
original price:
$11.80
19% off
new price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 3/8 in
- Height 12 in
- Acid Free Yes
- Cover Material Card Stock
- Die-Cut Slots Yes
Product Information
- Brand Great Papers
- MFR # 038951
- Zoro # G4292779
- UPC # 601952389511
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 9 3/8 in |
Height | 12 in |
Holds Certificate Size | 8-1/2 in x 11 in |
Details
Acid Free | Yes |
Cover Material | Card Stock |
Die-Cut Slots | Yes |
Cover Color | Black/Gold |
Item | Certificate Cover |
Description
Certificate Cover, Holds Certificate Size 8-1/2 in x 11 in, Cover Color Black/Gold, Cover Material Card Stock, Height 12 in, Width 9 3/8 in, Die-Cut Slots Yes, Acid Free Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- TENNSCO 14-15/16" W 4 Drawer Black, Letter (V284-MFBK)
- METROTEX DESIGNS Metrotex Designs 26569 Steel Handmade Oil Derrick Table Decor-Natural Steel Finish And Lacquered (26569)
- HIRSH 36 in W Commercial Lateral, Lava Red (24255)
- GREAT PAPERS Certificate Cover, Navy/Gold, 12 in. H, PK5 (038949)
- GREAT PAPERS Certificate Cover, Hunter Green/Gold, PK5 (038950)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 60pk (HM-BCO-60)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- BAXTON STUDIO Ambra Grey Velvet Upholstered and Tufted Sofa with Gold-Tone Frame (156-8865)
- AZAR DISPLAYS Floating Acrylic Gallery Wall Set of Four Floating Frames, Silver, 8.5 in. x 11 in. Graphic Size, 4PK (105514-SLV-4PK)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- Great Papers Picture and Document Frames