Shop All Certificates & Awards
Great Papers
Certificate, Blue, Metallic Border, PK100
Mfr # 038954
Zoro # G4292745
product price: $10.49
/pk 100, $0.10/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Height 11 in
- Width 8 1/2 in
- Includes 100 Certificates
- Foil Border No
Product Information
- Brand Great Papers
- MFR # 038954
- Zoro # G4292745
- UPC # 601952389542
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Details
Item | Certificate |
Color | Tan |
Includes | 100 Certificates |
Foil Border | No |
Special Features | Metallic Border Style |
Acid Free | Yes |
Compatible Equipment | Copier, Inkjet, Laser |
Paper Weight | 60 lb |
Certificates Per Pack | 100 |
Border Color | Blue |
Certificate Theme | Recognition |
Certificate Paper Type | Premium Paper |
Certificates per Pack | 100 |
Description
Certificate, Height 11 in, Width 8 1/2 in, Paper Weight 60 lb, Certificate Paper Type Premium Paper, Certificate Theme Recognition, Color Tan, Border Color Blue, Foil Border No, Special Features Metallic Border Style, Acid Free Yes, Compatible Equipment Copier, Inkjet, Laser, Certificates per Pack 100, Includes 100 Certificates, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (71020)
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103774)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- GREAT PAPERS Certificate Cover Value, Purple wit, PK5 (903106)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- GREAT PAPERS Certificate Cover Petal Touch, Pink, PK5 (2019000)
- THAT COMPANY CALLED IF That Company Called If 5108 Really Tiny Book Light - Red (5108)
- Great Papers Certificates & Awards