Shop All Chips, Pretzels and Popcorn
Great Northern Popcorn
Great Northern Popcorn, 4-ounce All-In-One Popcorn, Box of 12, Kernels, Salt, Seasoning, Coconut Kits
Mfr # 742247QBY
Zoro # G601777315
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.2
- Height 4.5
- Width 9
- Length 13
Product Information
- Brand Great Northern Popcorn
- MFR # 742247QBY
- Zoro # G601777315
- UPC # 194189539847
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Height | 4.5 |
Width | 9 |
Length | 13 |
Details
Weight | 5.2 |
Description
Making movie theater style popcorn has never been easier using the 4-Ounce All-in-One Popcorn Packs. These pre-portioned kits have just the right amount of popcorn kernels, salt, butter seasoning and coconut oil in each packet to make about 5 quarts of delicious and gluten-free popcorn. The case includes 12 pre-measured popcorn packets designed for use with a 4-ounce popper but are suitable for larger kettles, stovetop and campfire popping too!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Nozzle & Screw Set (811501)
- ROBOT COUPE Button, Off Red (502169)
- VOLLRATH Cooling Fan 230V, 2700 (B401211)
- ZORO SELECT Utility Bag Roll, 8"L x 6-1/2"W, PK2000 (3CUA7)
- GREAT NORTHERN POPCORN 4220 Great Northern Popcorn Organic Yellow Gourmet Popcorn All Natural, 7 Pounds (269901KDW)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- G.H. CRETORS G.H. Cretors Just The Cheese Corn 6.5 oz., PK12 (2326123543)
- LAYS Regular Potato Chips, 1 oz Bag, PK50 (32621)
- JACK RABBIT Jack Rabbit Pinto Beans 1lbs, PK24 (305365100)
- CHEETOS Cheetos Crunchy Cheese Flavored Snacks 1 oz. Plastic Bag, PK104 (32419)
- T.R. TOPPERS T.R. Toppers Nestle Rainbow Nerds 5lbs, PK2 (N390-100)
- Great Northern Popcorn Snacks & Sweets