Shop All Food Service Appliance Parts
Great Northern Popcorn
Foundation Popcorn Machine with Cart Makes 2 Gallons, 6-Ounce Kettle, Drawer, Tray and Scoop (Black)
Mfr # 668665QLK
Zoro # G501733060
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.5
- Height 35.75
- Width 18.5
- Weight 53.75
Product Information
- Brand Great Northern Popcorn
- MFR # 668665QLK
- Zoro # G501733060
- UPC # 194189647009
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 21.5 |
Height | 35.75 |
Width | 18.5 |
Details
Weight | 53.75 |
Description
Bring movie theater style popcorn to your home, office, or business with the Foundation Popcorn Machine with Cart by Great Northern Popcorn. The carnival style popcorn maker includes an 6-ounce stainless steel kettle that makes about 2 gallons of popcorn in minutes, a heated deck to keep this delicious snack fresh and a convenient old maids' drawer that collects the reject kernels for easy clean up. This tabletop machine latches onto the included serving cart with two 16-in bicycle style tires for smooth mobility and features a working shelf, a push handle, a storage cabinet for supplies and adjustable feet opposite of the wheels for stability. The timeless vintage design is fun and nostalgic and sure to please everyone at movie night, birthday parties, or sporting events - young and old!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- CORE KITCHEN Slotted Turner Slcn Slv (AC29917)
- MRS. WAGES Pickle Relish Mix 3.88 oz (W660-J4425)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- GREAT NORTHERN POPCORN Great Northern Popcorn 8-ounce Replacement Kettle-Part for 8-Oz Machines with Lid and Stirrer (327144QLD)
- GREAT NORTHERN POPCORN Lincoln Countertop Popcorn Machine Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop(Black) (350366YWP)
- GREAT NORTHERN POPCORN 6302 Great Northern Popcorn Cotton Candy Machine Bubble Shield (192980GPV)
- GREAT NORTHERN POPCORN Foundation Popcorn Machine with Cart Makes 2 Gallons, 6-Ounce Kettle, Drawer, Tray and Scoop (Black) (939532YEX)
- GREAT NORTHERN POPCORN Great Northern Popcorn Poppers 10 Ounce Machine Replacement Kettle- 850Watts with Lid and Stirrer (310798VSU)
- GREAT NORTHERN POPCORN 10-Ounce Countertop Popcorn Machine, Perfect Popper Makes 4.5 Gallons-Kettle, Drawer, Tray (Black) (673503HFT)
- FOLLETT Assembly, Shuttle (01118132)
- Great Northern Popcorn Food Service Appliance Parts