Shop All Concession Equipment
Great Northern Popcorn
6260 Great Northern 15" Vintage Candy Gumball Machine and Bank with Stand - Everyone Loves Gumballs!
Mfr # 217223GUZ
Zoro # G801776231
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5
- Width 10.25
- Length 12.25
- Weight 11.73
Product Information
- Brand Great Northern Popcorn
- MFR # 217223GUZ
- Zoro # G801776231
- UPC # 194189647108
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 16.5 |
Width | 10.25 |
Length | 12.25 |
Details
Weight | 11.73 |
Description
If you are in the market for an antique style gumball machine, stop looking! The Great Northern Gumball Machine and Bank brings back memories of an old fashion candy shop with the penny gumball machine. This exquisite replica from the 1920s is constructed of premium quality components and is guaranteed authentic by Great Northern-Don't settle for cheap imitations! The Great Northern Gumball Machine will enhance any decor and is certain to be a conversation piece for years to come. It is perfect for businesses, dorm rooms, kid's rooms, and it completes your game room - home theater. The base is constructed of a heavy-duty cast metal base and the globe is made of real glass-not cheap plastic. The heavy duty construction provides added stability and feel and prevents the machine from tipping over like some of the inferior units sold in the marketplace. Great Northern has incorporated an innovative dispensing mechanism which is fully adjustable so you can vary the amount of candy or gum that is dispensed when you turn the handle. In addition, there is a unique anti-spill cover which will keep your candy or gum in the tray and not on the floor. The machine also operates as a bank and has proven to be an effective tool for teaching kids how to save money.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH Chocolate Nut Crunch, PK6 (81500402)
- ATOSA Gasket, Door 52-15/16 X 24-3/4 (W0404601)
- HUBBELL 50A 250V Receptacle (9450A)
- SAVORY Toast Switch 1/2 No (51048)
- GREAT NORTHERN POPCORN 6401 Black Replacement Cart for Larger Lincoln Style Great Northern Popcorn Machines (200785TSQ)
- GREAT NORTHERN POPCORN 6106 Great Northern Popcorn Red Foundation Top Popcorn Popper Machine, 6 Ounce (318758JWY)
- GREAT NORTHERN POPCORN Great Northern Polar Blast Acrylic Snow Cone Machine Snowcone Slush Maker (799788SNN)
- GREAT NORTHERN POPCORN Pasadena Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387566MZB)
- GREAT NORTHERN POPCORN 8 Ounce Classic Popcorn Machine- Electric Countertop Popcorn Maker and Cart (Black) (291751DZJ)
- GREAT NORTHERN POPCORN Great Northern Shaved Ice Machine, Slushie Maker with Stainless Steel Blades for Frozen Drinks, Blue (575406DYT)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- Great Northern Popcorn Concession Equipment