Shop All Concession Equipment
Great Northern Popcorn
6073 Great Northern Red Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz
Mfr # 706698LML
Zoro # G601777155
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Width 21
- Length 14
- Weight 11.15
Product Information
- Brand Great Northern Popcorn
- MFR # 706698LML
- Zoro # G601777155
- UPC # 194189539991
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 13 |
Width | 21 |
Length | 14 |
Details
Weight | 11.15 |
Description
The 2.5-Ounce Bambino Popcorn Machine from Great Northern Popcorn will have you making movie theater style popcorn for movie nights at home, office gatherings and at birthday parties. This tabletop popcorn maker features a 2.5oz stainless steel kettle, a slide out popcorn serving tray and measuring cups. This easy to operate popper makes roughly 4 quarts of hot and delicious popcorn per cycle which can be served in the included plastic tubs and popcorn bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Easy Squeeze Clear Upside Down Ketchup 20 oz., PK12 (10013000006405)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- PROSKIT Liquid Dispenser, 6 oz (900-252)
- LANG Wheel, Blower (2U-71500-06)
- GREAT NORTHERN POPCORN 6250 Great Northern Popcorn Original Spinner Stovetop 6-1/2 Quart Popcorn Popper (444318EZZ)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Flufftastic Floss Maker, Stainless Steel Pan, 2 Side Trays, 13" Wheels (788731NXA)
- GREAT NORTHERN POPCORN Foundation Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387508BKB)
- GREAT NORTHERN POPCORN 4087 Cover Only for 9 Roller Commercial Grade Hot Dog Machine (83-DT5392)
- GREAT NORTHERN POPCORN 6097 Great Northern Popcorn Red Foundation Popcorn Popper Machine Cart, 8 Ounce (982891VSN)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- Great Northern Popcorn Concession Equipment