Shop All Chips, Pretzels and Popcorn
Great Northern Popcorn
4147 Certified Organic 8 Oz Movie Theater Great Northern Popcorn Portion Packs 18ct
Mfr # 950500CTF
Zoro # G601776943
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13
- Width 8
- Length 13.25
- Height 6.5
Product Information
- Brand Great Northern Popcorn
- MFR # 950500CTF
- Zoro # G601776943
- UPC # 194189646668
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Width | 8 |
Length | 13.25 |
Height | 6.5 |
Details
Weight | 13 |
Description
Great Northern Popcorn is please to introduce our gourmet Organic Movie Theater Popcorn in an 8 ounce portion pack! Natural Butter Flavor, Farm fresh, 100 percent Organic, 100 percent Natural, and absolutely no additives or preservatives! Our portion packs are pre-measured premium U.S.A. grown natural organic popcorn and organic coconut oil and Natural Butter Flavor. Did you know that non-organic popcorn is on the FDA's list of top ten foods most contaminated with toxic pesticides and chemicals? Are you looking for a safe, all natural, Non GMO, organically grown popcorn? If so, stop looking. The Great Northern Popcorn Company has a reputation for quality and quality is the key to great taste. The GNP secret starts with our premium-quality non GMO organic gourmet popcorn. After harvest, every kernel remains properly conditioned in specially designed storage bins. GNP utilizes the most advanced equipment for conditioning and processing the popcorn to insure it meets the government's highest standards and stringent organic requirements. After processing, every load is test-popped for expansion before shipment to ensure customer satisfaction. If it does not meet our standards, we do not ship it. Combine the top quality corn with GNP's organic sea salt, and pure organic coconut oil and you have the taste and aroma of hot, fresh quality popcorn the way mom used to make it! We truly believe we offer the best tasting popcorn in USA. These premium grade organic yellow kernels let you have fresh, hot, tasty popcorn while watching movies, at parties, or at social events in your home, office, church, or business. Most importantly, you won't be ingesting any chemicals, additives, or preservatives! Don't worry about how the popcorn will taste-we guarantee it will be great. No matter who is popping, every batch is sensational popcorn. We truly believe it is the best popcorn in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- LOGO BRANDS Clemson Freezer Mug (123-P16FM)
- HORIZON ORGANIC Low Fat Milk, Chocolate, 8 oz, 18PK (430)
- GLOBE Duncan Hines Globe Lemon Filling 116 oz., PK6 (4111478316)
- GREAT NORTHERN POPCORN 4220 Great Northern Popcorn Organic Yellow Gourmet Popcorn All Natural, 7 Pounds (269901KDW)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- JELLY BELLY Jelly Belly Jelly Beans, Assorted Flavors, 80 PK (72512)
- NATURE VALLEY Oats/Honey Granola Bar, 18 PK (SN3353)
- FRUIT ROLL-UPS Fruit Roll-Ups Fruit Snacks Reduced Sugar Strawberry, PK96 (16000-29162)
- CHEX MIX Chex Mix 3.75 oz. Honey BBQ, PK8 (16000-14849)
- B&G SNACK, PUFFS, WHTCHD, 1OZ, 12CT PK (BGG60104)
- Great Northern Popcorn Snacks & Sweets