Shop All Chips, Pretzels and Popcorn
Great Northern Popcorn
4139 Great Northern Popcorn White Popcorn 8 oz 24 Pack
Mfr # 435770VBY
Zoro # G101776863
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Length 14
- Width 13
- Weight 16.9
Product Information
- Brand Great Northern Popcorn
- MFR # 435770VBY
- Zoro # G101776863
- UPC # 194189646651
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Height | 4.5 |
Length | 14 |
Width | 13 |
Details
Weight | 16.9 |
Description
Case of (24) 8 Ounce Popcorn Portion Packs. How easy is open, pour and pop, As easy as it sounds. Don't worry about how the popcorn will taste-we guarantee it will be great. No matter who is popping, every batch is sensational popcorn. If you just purchased one our new popcorn machines or are looking for that great theater taste in your existing machine, stop looking! This is great tasting, high-volume popcorn that pops up fluffy time and time again. We truly believe it is the best popcorn in the USA. These great portion packs contain only NON GMO White Popcorn, Coconut oil, and Salt. The Great Northern Popcorn White popcorn is GMO free, Cholesterol free, 100 percent natural, and contains zero trans fat. When you combine our top quality corn with Great Northern's blend of extra fine buttery flavored seasoned salt and coconut oil you will finally be able to replicate the taste and aroma of hot, fresh theater-quality popcorn. Why white popcorn? White popcorn is a premium gourmet variety which pops slightly smaller and resembles more of a mushroom shape than traditional yellow corn. Great Northern's premium white corn yields a fluffier, more tender, delicate kernel that pops into a wispy puff of popcorn. You really have to try it to taste the difference - it truly is the ultimate popping experience! Quality. Our popcorn is harvested and produced on specially dedicated -in popcorn fields-in across the Midwest by USA farmers and their families. After harvest, every kernel remains properly conditioned in special designed storage bins to maintain moisture and freshness. Great Northern Popcorn utilizes the most advanced equipment for conditioning and processing the popcorn to insure it meets the governments highest standards. After processing every load it test-popped for expansion before shipment to ensure customer satisfaction. If it does not meet our standards, we do not ship it. We truly believe we offer the best tasting popcorn in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Knob 2 D, Off-High-Med-Low (3511-2)
- GLASTENDER Expansion R134A 1/6 T Valve (06006096)
- NORLAKE Sweep Gasket Double Kf033 (124024)
- KNG Lg Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDL)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- GREAT NORTHERN POPCORN 4220 Great Northern Popcorn Organic Yellow Gourmet Popcorn All Natural, 7 Pounds (269901KDW)
- 1 IN 6 SNACKS Carolina Down East BBQ Potato Chips 2 oz Bagged (10602)
- BRILL Icing German Chocolate Transmart Pail 18lbs (10202905)
- RUFFLES 1.00 oz. Ruffles Regular, PK104 (11061)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- SKINNYPOP Skinnypop 0.65 oz. Original Skinnypack, PK10 (1014022)
- Great Northern Popcorn Snacks & Sweets